Wetordry Sandpaper 03006, 3 2/3 in x 9 in, Asst Grit, 5/Pack, 20/Case, 20PK

  • Mfr # 3006

  • Zoro # G015783346


product price:  $63.75
/pk 20, $3.19/ea

Key Features

Abrasive Material
Silicon Carbide
Application
Clear Coat Blending, Dent Finish, Paint Defect Removal, Paint Finishing, Rust Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3006
Zoro #
G015783346
UPC #
-
Country of Origin
United States

Details

Abrasive Material
Silicon Carbide
Application
Clear Coat Blending, Dent Finish, Paint Defect Removal, Paint Finishing, Rust Finish

Description

3M Wetordry Sandpaper 03006, 3-2/3 in x 9 in, Asst Grit, 5/Pack, 20/Case


  • POLISHING CLEAR COAT AND RESTORE SHINE- 1000 GRIT, 1500 GRIT, 2000 GRIT, and 2500 GRIT are idaeal for clear coat sanding and paint defect removal
  • WET OR DRY SANDING- Use for wet sanding and dry sanding without switching sandpaper
  • SMOOTH FINISH- Delivers 10% smoother finish vs. conventional 3M sandpaper
  • LONGER LASTING SANDPAPER- Silicon carbide abrasive self-fractures for longer life
  • GREAT FOR AUTO BODY REPAIR- Silicon carbide grain is available in a range of grits from 400 grit for 2500 grit for non-aggressive sanding and polishing jobs on clear coat, plastic and metal, including areas that require hand compounding and for sanding dark colored paints
  • GREAT FOR AUTO BODY REPAIR- Silicon carbide grain is available in a range of grits from 400 grit for 2500 grit for non-aggressive sanding and polishing jobs on clear coat, plastic and metal, including areas that require hand compounding and for sanding dark colored paints
  • Features durable yet flexible lightweight (A- Weight) paper backing to conform to auto body surfaces
  • Features Waterproof backing for wet sanding applications
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • IDEAL FOR STEP 4 OF THE 3M BODY REPAIR SYSTEM- Finish. The final stage for showroom-grade results: removing small defects, sealing and polishing clear coats and other painted surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.