
Wetordry Sandpaper 03022, 3-2/3 in x 9 in, 800 Grit, 5/Pack, 20PK
Mfr # 3022
Zoro # G515783037
product price:Â $53.69
/pk 20, $2.68/eaKey Features
Application
Clear Coat Blending, Dent Finish, Paint Defect Removal, Paint Finishing, Rust Finish
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3022
Zoro #
G515783037
UPC #
-
Country of Origin
United States
Details
Application
Clear Coat Blending, Dent Finish, Paint Defect Removal, Paint Finishing, Rust Finish
Abrasive Material
Silicon Carbide
Description
3M Wetordry Sandpaper 03022,-3-2/3 in x 9 in, 800 Grit, 5/Pack, 20-Pack/Case
- BLEND PRIMER AND PAINT- 800 GRIT is perfect for refining and smoothing blend area before color base coat
- WET OR DRY SANDING- Use for wet sanding and dry sanding without switching sandpaper
- SMOOTH FINISH- Delivers 10% smoother finish vs. conventional 3M sandpaper
- LONGER LASTING SANDPAPER- Silicon carbide abrasive self-fractures for longer life
- Features durable yet flexible lightweight (A- Weight) paper backing to conform to auto body surfaces
- Features durable yet flexible lightweight (A- Weight) paper backing to conform to auto body surfaces
- Available in 9" x 11" and 3-2/3" x 9" sheets for a variety of uses
- Features Waterproof backing for wet sanding applications
- Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
- IDEAL FOR STEP 3 OF THE 3M BODY REPAIR SYSTEM- Paint. This stage includes painting the area and blending and smoothing primer and paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.