Wetordry Sandpaper, 32043, 9"x11", 22, PK100
Mfr # 32043
Zoro # G0390249
product price: $26.89
/pk 25, $1.08/eaSold in multiples of 4 for $107.56
Key Features
Backing Material
Paper
Width
9"
Length
11"
Backing Weight
A
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32043
Zoro #
G0390249
UPC #
00051131320437
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Sandpaper
Grit
220
Backing Material
Paper
Backing Weight
A
Color
Black
Abrasive Material
Aluminum Oxide
Description
Sheets, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.