Wetordry Sandpaper, 9 in x 11 in 22.8 cm x 27.9 cm, 10PK
- Mfr # 88601NA
- Zoro # G815783256
product price:Â
$
245.99
/pk of 10, $24.60/ea
Free Shipping & Returns
Key Features
Grit
150
Width
9 in
Length
11 in
Grade
Medium
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88601NA
- Zoro #
- G815783256
- UPC #
- -
- Country of Origin
- United States
- Grit
- 150
- Grade
- Medium
- Abrasive Material
- Silicon Carbide
- Sanding Type
- Wet/Dry
- Item Type
- Sheet
Dimensions
- Width
- 9 in
- Length
- 11 in
Description
3M Wetordry allows you to sand between coats of varnish and paint or other finishes. Can be used with water to reduce clogging and extend abrasive life. Ideal for sanding metal for repainting or prior to primer coat.
- 150C grit
- Silicon carbide abrasive, a sharp synthetic mineral that cuts fast and smooth
- Use with water or cutting oil to reduce clogging and extend abrasive life
- Offered in two weights of waterproof paper to suit your specific sanding needs: flexible "A" weight backing for contour sanding and durable "C" weight backing for improved stock removal and leveling general surfaces
- For use by hand or with sanding block
- For use by hand or with sanding block
- 10 Sheets per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.