
Wetordry Sandpaper 9084NA, 9"x11", Ul, PK50
Mfr # 9084NA
Zoro # G5968693
product price: $168.99
/pk 250, $0.68/ea
Free Shipping & Returns
Key Features
Grit
600
Backing Material
Waterproof Paper
Width
9"
Length
11"
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9084NA
Zoro #
G5968693
UPC #
00051144090846
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Sandpaper
Grit
600
Backing Material
Waterproof Paper
Grade
Ultra Fine
Color
Black
Abrasive Material
Silicon Carbide
Description
Wetordry Sandpaper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.