
Wetordry Sandpaper 9088NA, 9"x11", As, PK50
Mfr # 9088NA
Zoro # G5968702
product price: $159.99
/pk 250, $0.64/ea
Free Shipping & Returns
Key Features
Grit
Assorted
Backing Material
Waterproof Paper
Width
9"
Length
11"
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9088NA
Zoro #
G5968702
UPC #
00051144090884
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Sandpaper
Grit
Assorted
Backing Material
Waterproof Paper
Abrasive Material
Silicon Carbide
Description
Wetordry Sandpaper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.