
Wetordry Sheet, 01999, 3000gr, 9"x11i, PK250
Mfr # 01999
Zoro # G0377649
product price: $115.35
/pk 50, $2.31/eaSold in multiples of 5 for $576.75
Free Shipping & Returns
Key Features
Grit
3000
Backing Material
Paper
Width
9"
Length
11"
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01999
Zoro #
G0377649
UPC #
00051131019997
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Abrasive Sheet
Grit
3000
Backing Material
Paper
Grade
Fine
Series
401Q
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Black
Description
Sheets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.