Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wetordry Sheet, 02021, 1000gr, 5-1/2", PK250

  • Mfr # 02021

  • Zoro # G0388033


product price: $56.02
/pk 50, $1.12/ea
Sold in multiples of 5 for $280.10

Key Features

Backing Material
Paper
Width
5-1/2"
Length
9"
Grade
Fine
Series
401Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02021
Zoro #
G0388033
UPC #
00051144020218
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
9"

Details

Item
Abrasive Sheet
Grit
1000
Backing Material
Paper
Grade
Fine
Series
401Q
Backing Weight
A
Abrasive Material
Silicon Carbide
Color
Black

Description

Sheets, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.