Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wetordry Sheet, 02034,1000gr, 9"x11 i, PK5

  • Mfr # 7100003726

  • Zoro # G0377691


product price: $618.99
/pk 250, $2.48/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Fine
Series
401Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100003726
Zoro #
G0377691
UPC #
00051131020344
Country of Origin
United States

Dimensions

Width
9"
Length
11"

Details

Item
Abrasive Sheet
Grit
1000
Backing Material
Paper
Grade
Fine
Series
401Q
Backing Weight
A
Color
Black
Abrasive Material
Silicon Carbide

Description

Sheets, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.