Zoro Homepage

Wetordry Sheet, 02043, P220gr, 9"x11i, PK250

  • Mfr # 02043

  • Zoro # G0377719


product price: $74.89
/pk 50, $1.50/ea
Sold in multiples of 5 for $374.45

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Medium
Series
213Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02043
Zoro #
G0377719
UPC #
00051131020436
Country of Origin
United States

Dimensions

Width
9"
Length
11"

Details

Item
Abrasive Sheet
Grit
220
Backing Material
Paper
Grade
Medium
Series
213Q
Backing Weight
A
Abrasive Material
Aluminum Oxide

Description

Sheets, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.