Zoro Homepage

Wetordry Sndpr, 32023, 1500grit, 9", PK100

  • Mfr # 328942DPTS

  • Zoro # G0390431


product price: $9.35
/pk 5, $1.87/ea
Sold in multiples of 20 for $187.00

Key Features

Backing Material
Paper
Width
9"
Length
11"
Backing Weight
A
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328942DPTS
Zoro #
G0390431
UPC #
00051131320239
Country of Origin
United States

Dimensions

Width
9"
Length
11"

Details

Item
Sandpaper
Grit
1500
Backing Material
Paper
Backing Weight
A
Color
Gray
Abrasive Material
Aluminum Oxide

Description

Wetordry Sndpr,32023,1500grit,9 In.,PK20, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.