Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wetordry Sndpr, 32040, 320grit, 9"ch, PK100

  • Mfr # 32040

  • Zoro # G0390230


product price: $26.89
/pk 25, $1.08/ea
Sold in multiples of 4 for $107.56

Key Features

Backing Material
Paper
Width
9"
Length
11"
Backing Weight
A
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32040
Zoro #
G0390230
UPC #
00051131320406
Country of Origin
United States

Dimensions

Width
9"
Length
11"

Details

Item
Sandpaper
Grit
320
Backing Material
Paper
Backing Weight
A
Color
Black
Abrasive Material
Aluminum Oxide

Description

Sheets, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.