Zoro Homepage

Wheel Adapter Kit, Threaded, 5/8"-11

  • Mfr # 60440240442

  • Zoro # G6138688


product price: $60.45
/ea

Key Features

Mounting Size
5/8"-11
For Use With
Inline Sanders, Benchtop, Backstand, Bench Grinders
Mounting Type
Threaded
Overall Length
2 1/2 in
Tool Mounting Connector Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440240442
Zoro #
G6138688
UPC #
051141287195
Country of Origin
United States

Dimensions

Mounting Size
5/8"-11
Overall Length
2 1/2 in
Tool Mounting Connector Size
5/8"-11
Abrasive Mounting Connector Size
1 in

Details

Item
Rubber Slotted Expander Wheel Adapter Kit
For Use With
Inline Sanders, Benchtop, Backstand, Bench Grinders
Mounting Type
Threaded
Tool Mounting Connector Type
Threaded Hole
Abrasive Mounting Connector Type
Unthreaded Hole
Product Type
Rubber Slotted Expander Wheel Adapter Kit

Description

Rubber Slotted Expander Wheel Adapter Kit, Abrasive Mounting Connector Size 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 5/8 In.-11, Tool Mounting Connector Type Threaded Hole, Overall Length 2 1/2 in, Product Type Rubber Slotted Expander Wheel Adapter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.