Wheel Weight, 11 1/4 m L, 20.7 lb
Mfr # 99473
Zoro # G714705311
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Material
Composite
Weight
20.7 lb
Overall Length
11 1/4 m
Special Features
Corrosion-Free Product, Cut to Size for Customized Lengths and Weights, Lead-Free Composite Material
Product Type
Wheel Weight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99473
Zoro #
G714705311
UPC #
00048011614052
Country of Origin
United States
Dimensions
Overall Length
11 1/4 m
Overall Width
29 mm
Details
Item
Wheel Weight
Material
Composite
Weight
20.7 lb
Special Features
Corrosion-Free Product, Cut to Size for Customized Lengths and Weights, Lead-Free Composite Material
Product Type
Wheel Weight
Compatible Vehicle Type
Passenger Cars, Pickup Trucks, SUVs
Coating
Uncoated
Compatible Rim Material
Aluminum
Attachment Type
Adhesive
Series
TN
Description
Wheel Weight TN4029P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.