Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight, 20 3/4 m L, 20 lb

  • Mfr # 61405

  • Zoro # G614705275


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Weight
20 lb
Special Features
Corrosion-Free Product, Lead-Free Composite Material, Cut to Size for Customized Lengths and Weights
Product Type
Wheel Weight
Overall Length
20 3/4 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61405
Zoro #
G614705275
UPC #
00048011994734
Country of Origin
United States

Dimensions

Overall Length
20 3/4 m
Overall Width
23 mm

Details

Item
Wheel Weight
Material
Composite
Weight
20 lb
Special Features
Corrosion-Free Product, Lead-Free Composite Material, Cut to Size for Customized Lengths and Weights
Product Type
Wheel Weight
Attachment Type
Adhesive
Coating
Uncoated
Series
TN
Compatible Rim Material
Aluminum
Compatible Vehicle Type
Passenger Cars, Pickup Trucks, SUVs

Description

Wheel Weight TN4029

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.