Wheel Weight Cutting Stand
Mfr # PN61480
Zoro # G216091493
product price: $221.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
25 5/32 in
Color
Blue, Silver
Overall Height
31 29/32 in
Features
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN61480
Zoro #
G216091493
UPC #
00068060974822
Country of Origin
United States
Dimensions
Overall Length
25 5/32 in
Overall Height
31 29/32 in
Overall Width
22 23/32 in
Details
Color
Blue, Silver
Features
Material
Metal
Product Type
Wheel Weight Cutting Stand
Item
Wheel Weight Cutting Stand
Description
Wheel Weight Cutting Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.