Wheel Weight Universal Cutting Tool
Mfr # PN61479
Zoro # G614705299
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Includes
(3) Replacement Blade
Product Type
Universal Cutting Tool
Features
Accurately Cuts 3M(TM) Wheel Weights to the Desired Length and Weight, Easily Attaches to the 3M Cutting Stand PN61480 (Sold Separately), Easy to Read Scale Determines Exact Weight for Precise Wheel Balancing, Interchangeable Rulers Measure in Both Gram and Ounce Increments
Color
Orange, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN61479
Zoro #
G614705299
UPC #
00048011614793
Country of Origin
United States
Dimensions
Overall Length
10 in
Overall Width
8 in
Overall Height
3 in
Details
Item
Universal Cutting Tool
Material
Metal, Plastic
Includes
(3) Replacement Blade
Product Type
Universal Cutting Tool
Features
Accurately Cuts 3M(TM) Wheel Weights to the Desired Length and Weight, Easily Attaches to the 3M Cutting Stand PN61480 (Sold Separately), Easy to Read Scale Determines Exact Weight for Precise Wheel Balancing, Interchangeable Rulers Measure in Both Gram and Ounce Increments
Color
Orange, Silver
Description
Wheel Weight Universal Cutting Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.