
Wheel Weights
Mfr # 99473
Zoro # G1089521
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Application
Balancing Wheels
Width
1.13 in
Height
0.24 in
Application Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99473
Zoro #
G1089521
UPC #
00048011994734
Country of Origin
United States
Dimensions
Width
1.13 in
Height
0.24 in
Details
Item
Wheel Weights
Color
Gray
Application
Balancing Wheels
Application Method
Manual
Liner Color
Red
Product Form
Levelwound Roll
Adhesive Type
PSA
Description
Wheel Weights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.