Zoro Homepage

White 1-1/2 in. Very High Bond Manufacturing Tape

  • Mfr # 4945112

  • Zoro # G509921407


product price: $380.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4945112
Zoro #
G509921407
UPC #
-
Country of Origin
United States

Description

CRL 3M VHB Tape can replace mechanical fasteners such as rivets, spot welds, screws, and liquid adhesives. VHB Tape has successfully replaced all these and other fasteners in various manufacturing uses. It bonds to many substrates, and can be used for interior or exterior industrial applications. VHB Tape eliminates drilling for mechanical fasteners, and mixing of liquid adhesives. It applies neatly and easily, conforms to irregular surfaces, and allows concealment in use. Excellent resistance to ultraviolet light, solvents, moisture and plasticizer migration. Best adhesion is achieved when applied at temperatures above 70 degrees Fahrenheit 16 degrees Celsius with adequate initial hand or roller pressure. Also, when surfaces are cleaned with a solution of isopropyl alcohol and water. CRL 3M VHB Tape achieves 50 percent strength in 20 minutes, 90 percent strength in 24 hours and full strength in 72 hours.SPECIFICATIONS:Foam: Closed Cell Acrylic Release liner: PaperColor: WhiteThickness: .045 in. 1.1 mmPeel Adhesion to stainless steel: Excellent - 25 lb./inchTensile Adhesion to aluminum: Very Good - 140 psiDynamic Shear Adhesion to Stainless Steel: Good - 80 psiStatic Shear Adhesion:At Room Temperature - Very GoodAt 200 Degrees Fahrenheit 93 degrees Celsius - GoodShelf Life:12 Months at Room Temperature of 70 Degrees Fahrenheit 16 Degrees CelsiusMost shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.