Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whiteboard Eraser

  • Mfr # 581WBE

  • Zoro # G2485695


product price: $5.99
/ea
Sold in multiples of 8 for $47.92

Key Features

Tape Color
White/Blue
Material
Foam
Color
White/Blue
Width
2-5/8"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
581WBE
Zoro #
G2485695
UPC #
00021200467134
Country of Origin
United States

Dimensions

Width
2-5/8"
Height
3"

Details

Item
Whiteboard Eraser
Tape Color
White/Blue
Material
Foam
Color
White/Blue
Application
Whiteboard
Type
Manual Eraser

Description

Whiteboard Eraser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.