Shop 3M
See all product information
Create Account
Windo-Weld Round Ribbon Sealer, 08610, 1/4 in x 15 ft Kit
- Mfr # 7100066530
- Zoro # G412345307
product price:Â
$
34.99
/ea
Key Features
Container Type
Roll
Color
Tan
Application
Window and door sealing, Windshield Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100066530
- Zoro #
- G412345307
- UPC #
- -
- Country of Origin
- United States
Details
- Container Type
- Roll
- Color
- Tan
- Application
- Window and door sealing, Windshield Installation
Description
Contains one roll of sealer and setting blocks. Its unique feature of controlled compressability allows easy installation yet will not squeeze out or allow lite to contact pinchweld. Sufficient material to replace one windshield or backlite. Controlled compressability allows easy installationWill not squeeze out or allow light to contact pinchweldAllows easy installationWill not squeeze out or allow light to contact pinchweldOne 15 foot roll is sufficient to replace one windshield or backligh
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.