Windo-Weld Super Fast Urethane, 08609, Black, 10.5 fl oz Cartridge, Tube

  • Mfr # 7000028403

  • Zoro # G512345344


product price:  $32.45
/ea

Key Features

Container Type
Cartridge
Color
Black
Application
Exterior Side Panel Bonding
Working Time
10 to 20 minutes
Full Cure Time
24 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028403
Zoro #
G512345344
UPC #
-
Country of Origin
France

Details

Container Type
Cartridge
Color
Black
Application
Exterior Side Panel Bonding
Working Time
10 to 20 minutes
Full Cure Time
24 Hour

Description

One part moisture curing urethane adhesive that bonds auto replacement glass to car bodies. A medium viscosity single component moisture curing urethane adhesive.Bonds replacement auto glass to car bodies. Thick bondline may allow some non-structural body panel applications.3M Professional Caulking Gun - PN08993, 3M Threaded Cartridge Nozzle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.