Zoro Homepage

Wire Connector

  • Mfr # 61359

  • Zoro # G222254530


product price: $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61359
Zoro #
G222254530
UPC #
00051128613597
Country of Origin
United States

Description

Wire Connector, Insulation Material Vinyl, Minimum Wire Size 22 AWG, Maximum Wire Size 10 AWG, Number of Pieces 180, Tools Included Not Applicable, Standards CSA Certified, RoHS 2011/65/EU, UL Listed, Color Clear, Includes Butt Splice and Disconnect Terminal, Fork, Ring, Kit Type Terminal, Number of Sizes 9

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.