Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector Kit, 8 AWG Max, Black, Thixotrophic Polyurethane Insulation, 1,000 V

  • Mfr # 2136

  • Zoro # G4670942


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Black
Maximum Wire Size
8 AWG
Insulation Material
Thixotrophic Polyurethane
Maximum Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136
Zoro #
G4670942
UPC #
00051128591901
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
For Maximum Wire Size - Solid
8 AWG

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
Thixotrophic Polyurethane
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Includes
Applicator Stick, Cleaning Pad Kit, Pair of Gloves
Standards
RoHS 2011/65/EU Compliant, UL Listed
Volume
1.5 oz
Container Type
Closed Mixing Pouch
Material
Thixotrophic Polyurethane
Resin Volume
1.5 fl oz
Compatible with Product Type
Potting Kits
Special Features
83 Shore a Hardness, Elongates 41.8% Longer Than Its Original Size for Easy Insulation or Wrapping, Helps in Encapsulating Dripping or Sagging Ground Connections, Protects Against Corrosion and Possible Deteriorating Effects of Fresh Swimming Pool and Sunlight, Withstands a Voltage Rating of 1 Kv or Less
Resin Material
Thixotrophic Polyurethane

Description

Splice Kit, Body Material Polyurethane, Color Black, Compatible with Product Type Potting Kit, Container Type Closed Mixing Pouch, For Wire Type Potting Kit, Includes Applicator Stick, Cleaning Pad Kit, Pair of Gloves, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Resin Material Thixotropic Polyurethane, RoHS Compliant Yes, Standards EU Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.