Shop 3M
See all product information
Create Account
Wire Connector Kit, Amber, Polybutadiene Insulation, 1,000 V
- Mfr # 2123A
- Zoro # G316066346
product price:Â
$
76.99
/ea
Key Features
Type
Splice
Color
Amber
Insulation Material
Polybutadiene
Maximum Voltage
1,000 V
Minimum Operating Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2123A
- Zoro #
- G316066346
- UPC #
- 00638060289310
- Country of Origin
- United States
- Item
- Wire Connector Kit
- Type
- Splice
- Color
- Amber
- Insulation Material
- Polybutadiene
- Maximum Voltage
- 1,000 V
- Minimum Operating Temperature
- 32 Degrees F
- RoHS Compliant
- Yes
- Material
- Polybutadiene
- Compatible with Product Type
- Applicator Gun
- Number of Pieces
- 10
- Tensile Strength
- 11 psi
- Special Features
- Formulated for re-enterable splice protection. This multi-purpose, moisture-sealing polybutadiene resin bonds to nearly all cable jackets.
- Standards
- RoHS 2011/65/EU
- Resistance Properties
- Insulation Resistant
- Includes
- Two-Part Polybutadiene Resin
- Container Type
- Closed Mixing Pouch
- Resin Material
- Scotchcast(TM) 2123
- Resin Volume
- 6.1 oz
- Body Material
- Polybutadiene
- Shell Material
- Polybutadiene
- Wire Color
- Amber
- Traction Material
- Polybutadiene
Description
Splice Kit, Body Finish Not Applicable, Body Material Polybutadiene, Contact Finish Not Applicable, Contact Material Not Applicable, Color Amber, Compatible with Product Type Applicator Gun, Container Type Closed Mixing Pouch, UL 94 Flammability Rating Not Applicable, For Maximum Cable OD Not Applicable, For Wire Type Not Applicable, Heat Shrink Material Not Applicable, Includes Two-Part Polybutadiene Resin, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 194 Degrees F
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.