Zoro Homepage

Wire Connector Kit, Black, EPDM Rubber Insulation, 1,000 V, 50 PK

  • Mfr # SLV-3

  • Zoro # G2837235


product price: $788.99
/pk 50, $15.78/ea
Free Shipping & Returns

Key Features

Type
Splice
Color
Black
Insulation Material
EPDM Rubber
Maximum Voltage
1,000 V
Maximum Operating Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLV-3
Zoro #
G2837235
UPC #
00054007422662
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
EPDM Rubber
Maximum Voltage
1,000 V
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Material
EPDM Rubber
Standards
RoHS 2011/65/EU Compliant
Compatible with Product Type
Motor Connections, Pool Wiring, Power Cables
For Wire Type
Motor Lead Cable, Power Cables

Description

Splice Kit, Color Black, Compatible with Product Type Poly/EPR Cable, For Wire Type Poly/EPR Cable, Maximum Temperature 194 Degrees F, Maximum Voltage 35 kV, RoHS Compliant Yes, Standards EU Compliant, Termination Style Splice, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.