Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06
Mfr # SPB-06
Zoro # G5655316
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
Key Features
Legend
T1, T2, T3
Color
White
Material
Vinyl Coated Cloth
Temp. Range
-40°C to 121°C
Label Type
Preprinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPB-06
Zoro #
G5655316
UPC #
00054007499565
Country of Origin
United States
Dimensions
Label Width
0.22 in
Label Height
0.01 in
Fits Wire Dia.
4/0 to 24 AWG
Details
Item
Wire Marker Book
Legend
T1, T2, T3
Color
White
Material
Vinyl Coated Cloth
Temp. Range
-40°C to 121°C
Label Type
Preprinted
Background Color
White
No. of Labels
450
Label Material
Vinyl Film
Marker Attachment Style
Self-Adhesive
Legend Color
Black
Description
Wire Marker Book, Preprinted, Legend T1, T2, T3, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 450, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.