Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-07

  • Mfr # SPB-07

  • Zoro # G5637965


product price: $112.99
/pk 5, $22.60/ea
Free Shipping & Returns

Key Features

Legend
L1, L2, L3
Color
White
Material
Vinyl Coated Cloth
Temp. Range
-40°C to 121°C
Label Type
Preprinted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB-07
Zoro #
G5637965
UPC #
00054007499572
Country of Origin
United States

Dimensions

Label Width
0.22 in
Label Height
0.01 in
Fits Wire Dia.
4/0 to 24 AWG

Details

Item
Wire Marker Book
Legend
L1, L2, L3
Color
White
Material
Vinyl Coated Cloth
Temp. Range
-40°C to 121°C
Label Type
Preprinted
Background Color
White
Marker Attachment Style
Self-Adhesive
Legend Color
Black
Label Material
Vinyl Film
No. of Labels
450

Description

Wire Marker Book, Preprinted, Legend L1, L2, L3, Color White, Material Vinyl Film, Temp. Range 32 Degrees to 150 Degrees F, Label Width 0.22 in, Label Height 0.01 in, Marker Attachment Style Self-Adhesive, No. of Labels 450, Label Material Vinyl Film, Background Color White, Legend Color Black, Rolls per Legend -, Fits Wire Dia. 4/0 to 24 AWG, Standards -, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.