Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, PK10
Mfr # SDR-20-29
Zoro # G2707582
product price: $54.36
/pk 10, $5.44/eaSold in multiples of 50 for $2,718.00
Key Features
Legend
20 to 29
Color
White
Material
Adhesive: Acrylic
Temp. Range
-40°F to 250°F
Label Type
Preprinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDR-20-29
Zoro #
G2707582
UPC #
00054007093800
Country of Origin
United States
Dimensions
Label Width
0.22 in
Label Height
0.003 in
Fits Wire Dia.
6/0 to 24 AWG
Details
Item
Wire Marker Tape Refill
Legend
20 to 29
Color
White
Material
Adhesive: Acrylic
Temp. Range
-40°F to 250°F
Label Type
Preprinted
Background Color
White
Uses Dispenser
Mfr. No. STD
Marker Attachment Style
Self-Adhesive
Label Material
Polyester Film
No. of Labels
5,760
Rolls per Legend
1
Legend Color
Black
Description
Wire Marker Tape Refill, Preprinted, Legend 20 to 29, Color Black on White, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.