Zoro Homepage

Wire Terminal, 10 AWG, 600 V, 100 PK

  • Mfr # H-35-POUCH

  • Zoro # G115853888


product price: $15.19
/pk 100, $0.15/ea

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
221 DegreesF
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-35-POUCH
Zoro #
G115853888
UPC #
54007431404
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

Item
Wire Terminal
Maximum Voltage
600 V
Maximum Operating Temperature
221 DegreesF
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.