Zoro Homepage

Wire Terminal, #6 Stud Size, 10 AWG, Vinyl Insulated, 50 PK

  • Mfr # MV10-6RX

  • Zoro # G615853890


product price: $9.29
/pk 50, $0.19/ea

Key Features

Terminal Shape
Ring
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV10-6RX
Zoro #
G615853890
UPC #
51128587560
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6

Details

Item
Wire Terminal
Terminal Shape
Ring
Insulation Type
Vinyl
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed, CSA Certified

Description

12 to 10 AWG, #6 Stud, Yellow, Vinyl Insulated, Brazed Barrel, Standard, Ring Tongue Terminal 50 per Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.