Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WireDisconnect, Copper, Yellow, Vinyl, PK50

  • Mfr # MVU10-250DMX

  • Zoro # G2976267


product price: $71.89
/pk 50, $1.44/ea

Key Features

Insulation
Partial
Material
Plastic
Insulation Color
Yellow
Connection Type
Crimp
Wire Range
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU10-250DMX
Zoro #
G2976267
UPC #
00051128586754
Country of Origin
United States

Dimensions

Overall Length
1.05 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.15 in
Pad Width
0.25 in
Maximum Conductor Size
10 AWG
Diameter (D)
0.39 in
Overall Diameter
0.39 in
Male Tab Width (W')
0.250 in
Barrel Inside Diameter
0.15 in
Maximum Insulation Outer Diameter
0.25 in
Tab Width
0.25 in
Minimum Conductor Size
12 AWG
Connection Width
0.25 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Tab Thickness
0.032 in

Details

Item
Male Disconnect
Insulation
Partial
Material
Plastic
Insulation Color
Yellow
Connection Type
Crimp
Wire Range
12 to 10 AWG
Insulation Type
Vinyl
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Male Disconnect
Maximum Operating Temperature (Celsius)
105°C
Terminal Style
Standard
Solution for
Wireless Network Infrastructure Accessories
Disconnect Type
Male
Fastener Orientation
Male
Voltage Application
Low Voltage
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Maximum Voltage
600 V
Seam Style
Butted
Contact Material
Copper

Description

Male Disconnect, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Male Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.15 in, Overall Length 1.05 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.