Wool Compound Pad
Mfr # 7100145347
Zoro # G915555036
product price: $52.39
/eaSold in multiples of 6 for $314.34
Key Features
Maximum Speed
4,500 RPM
Application
Buffing, Compounding, Polishing
Color
White
Features
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100145347
Zoro #
G915555036
UPC #
00051131057531
Country of Origin
Panama
Dimensions
Outside Diameter
9 in
Details
Maximum Speed
4,500 RPM
Application
Buffing, Compounding, Polishing
Color
White
Features
Texture
Smooth
Attachment
Unthreaded Center Hole
Compatible Tool Type
Buffer, Polisher
Item
Wool Compound Pad
Product Type
Pad
Material
Wool
Backing Pad Type
Hook-and-Loop
Compatible Surface Material
Aluminum, Paint
Description
Wool Compound Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.