Wool Polishing Pad
Mfr # 7100145348
Zoro # G515555047
product price: $56.95
/eaSold in multiples of 6 for $341.70
Key Features
Compatible Tool Type
Rotary Polishers
Maximum Speed
4,500 RPM
Product Type
Pad
Outside Diameter
9 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100145348
Zoro #
G515555047
UPC #
00051131057548
Country of Origin
Panama
Dimensions
Outside Diameter
9 in
Details
Compatible Tool Type
Rotary Polishers
Maximum Speed
4,500 RPM
Product Type
Pad
Color
Yellow
Material
Wool
Application
Finishing, Polishing
Item
Wool Polishing Pad
Features
Texture
Smooth
Attachment
Unthreaded Center Hole
Compatible Surface Material
Aluminum, Paint
Description
Wool Polishing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.