Zoro Homepage

WorkTunes 24 dB Over-the-Head Hearing Protector Earmuff Black/Yellow 1 pair

  • Mfr # 90570-DC

  • Zoro # G7774749


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
24 dB
Ear Muff Style
Over-the-Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90570-DC
Zoro #
G7774749
UPC #
68060635013
Country of Origin
China

Details

Color
Black/Yellow
Noise Reduction Rating
24 dB
Ear Muff Style
Over-the-Head

Description

3M WorkTunes Connect Hearing Protector with Bluetooth Wireless Technology combines a modern, comfortable design with high-fidelity sound quality. Equipped with Bluetooth Wireless Technology, these hearing protection headphones allow you to stream the entertainment of your choice from your smartphone or other mobile device, while providing hearing protection in noisy environments. The low-profile and lightweight design is crafted with style in mind. Built-in comfort features such as soft ear cushions and a hat-compatible headband are excellent for extended wear. Whether you're using a power saw or mowing the day away, reach for 3M WorkTunes Connect Hearing Protector with Bluetooth Wireless Technology to help make your workday entertaining and-most importantly-comfortable.


  • • Lets you seamlessly stream entertainment from your mobile phone and any other Bluetooth enabled device
  • • This innovative hearing protection lets you conveniently make and take phone calls and 30+ Hours of Battery Life Per Charge
  • • CORD AND ANTENNA-FREE design lets you move easily on the job
  • • SIMPLE SINGLE-BUTTON INTERFACE allows you to stay focused on the job
  • • AUDIO ASSIST TECHNOLOGY provides operational and set-up guidance without having to take off the hearing protector
  • • FLEXIBLE HEADBAND with cutouts to improve comfort when worn with caps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.