Zoro Homepage

WorkTunes Over-the-Head Ear Muffs, 24 dB NRR, Multi-Color

  • Mfr # 90541H1-DC-PS

  • Zoro # G2324907


product price: $283.99
/pk 4, $71.00/ea
Free Shipping & Returns

Key Features

Color
Multi-Color
Noise Reduction Rating NRR
24dB
Series
WorkTunes
Noise Reduction Rating
24 dB
Ear Muff Style
Over-the-Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90541H1-DC-PS
Zoro #
G2324907
UPC #
00078371905415
Country of Origin
China

Details

Item
Ear Muffs
Color
Multi-Color
Noise Reduction Rating NRR
24dB
Series
WorkTunes
Noise Reduction Rating
24 dB
Ear Muff Style
Over-the-Head
Standards
AS/NZS 1270
Protection Type
Noise Reduction

Description

Hearing Protector, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.