Zoro Homepage

Woven Filter Cartridge, 4 gpm, 5 Micron, 3" O.D., 20 in H

  • Mfr # 5559415

  • Zoro # G0566881


product price: $57.29
/ea

Key Features

Application
Coffee and Hot Tea, Ice
Flow Rate
4 gpm
For Use With
20 in Housings
Height
20 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5559415
Zoro #
G0566881
UPC #
-
Country of Origin
Mexico

Dimensions

Height
20 in
Outside Dia.
3"
Filter Diameter
3 in
Overall Height
20 in
Overall Length
20 3/16 in
Inside Diameter
1 in
Outside Diameter
2 3/4 in

Details

Application
Coffee and Hot Tea, Ice
Flow Rate
4 gpm
For Use With
20 in Housings
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
5
Service Life
20,000 gal
Material
Granular Activated Carbon
Series
CFS
Filter Cartridge Media
Carbon
Filter Flow Rate
6.0 gpm
Item
Filter Cartridge
Filter Reduces
Chlorine Taste, Odor
Micron Rating
5 micron
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Filter Media
Carbon
Reduces
Chlorine Taste and Odor
Standards
NSF, WQA
Filter Design
Woven
Maximum Pressure
125 psi
Filter Type
Activated Carbon
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Cartridge Media
Carbon

Description

Water Filter Cartridge, Reduces Chlorine Taste, Chlorine Odor, Scale, Micron Rating 5 micron, Flow Rate 4 gpm, Inside Diameter 1 in, Outside Diameter 2 3/4 in, Overall Height 19 1/2 in, Service Life 20,000 gal, Filter Media Carbon, Polyphosphate, Polypropylene, For Use With 20 in Housings, Application Coffee and Hot Tea, Ice, Cartridge Media Activated Carbon Block, Polyphosphate, Polypropylene, Compatible Mfr. Model Number CFS02S, CFS02T, Connection Size Not Applicable, Filter Design Woven

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.