Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrap Repair Silicone Tape 03625, 1 in x 6 ft, 24PK

  • Mfr # 3625

  • Zoro # G015796889


product price: $135.99
/pk 24, $5.67/ea
Free Shipping & Returns

Key Features

Material
Plastic
Max. Tape Performance Temp.
500°F
Tape Width
1.0 in
Tape Length
6.0 ft
Min. Tape Performance Temp.
-85°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3625
Zoro #
G015796889
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.0 in
Tape Length
6.0 ft

Details

Material
Plastic
Max. Tape Performance Temp.
500°F
Min. Tape Performance Temp.
-85°F
Tape Color
Transparent

Description

3M Wrap and Repair Silicone Tape creates an air and water tight seal for hose, electrical, plumbing, and tool repairs. This versatile, self-fusing tape resists heat, cold, friction and UV rays. By fusing to itself, it creates a permanent bond without the need for a sticky adhesive. It withstands temperatures from -85°F to 500°F.


  • REPAIR SEAL LEAKS AND PATCH HOLES: Fix broken pipes or seal leaks by wrapping the tape around the repair area and allow the silicone to fuse to itself, forming a permanent, air and water tight seal
  • EASY TO USE: Adhesive free tape bonds to itself, creates no mess and requires no special tools to fix pipes
  • MULTI USE: Versatile tape recommended for hose, electrical, plumping, and tool repair
  • CREATES A TIGHT PERMANENT SEAL: Self-fusing properties create a water and air tight seal
  • HIGHLY WEATHERABLE: The tape withstands heat, friction and UV and extreme temperatures of -85 degrees F to 500 degrees F
  • HIGHLY WEATHERABLE: The tape withstands heat, friction and UV and extreme temperatures of -85 degrees F to 500 degrees F
  • CLEAR APPEARANCE: Clear in color for strong, less visible repairs
  • No Tools Required
  • Good to keep handy in your garage or vheicle in case of emergency repairs
  • Repair expensive hoses and pipes instead of replacing them

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.