Shop 3M
See all product information
Create Account
Wrist Rest
- Mfr # WR309LE
- Zoro # G423649234
product price:Â
$
31.55
/ea
Sold in multiples of 6 for
$189.30
Key Features
Color
Black
Product Type
Wrist Rest
Anti-Microbial Protection
Anti-Microbial
Overall Length
18 in
Material
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR309LE
- Zoro #
- G423649234
- UPC #
- 0051131980969
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Overall Width
- 3/4 in
- Overall Height
- 2 3/4 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Wrist Rest
- Color
- Black
- Product Type
- Wrist Rest
- Anti-Microbial Protection
- Anti-Microbial
- Material
- Gel
- Shell Material
- Gel
- Wire Color
- Black
Description
Wrist Rest, Black, Gel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.