Zoro Homepage

X Series Headband Ear Muffs, Black, Green

  • Mfr # 10093045937230

  • Zoro # G107465723


product price: $25.99
/pr

Key Features

Series
X Series
Noise Reduction Rating NRR
22
Ear Muff Style
Headband
Dielectric
Yes
Standards
CSA Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093045937230
Zoro #
G107465723
UPC #
-
Country of Origin
Poland

Details

Item
Ear Muffs
Color
Black, Green
Series
X Series
Noise Reduction Rating NRR
22
Ear Muff Style
Headband
Dielectric
Yes
Standards
CSA Class A
Features
Electrically Insulated

Description

3MPeltorXSeries earmuffs are 3M's latest advancement in hearing conservation New technologies in comfort, design and protection all come together in this groundbreaking earmuff line The XSeries is a lightweight, low profile earmuff designed for protection against lowlevel industrial noise and other loud sounds It features an electrically insulated wire headband, often referred to as dielectric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.