Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK

  • Mfr # MMM3101103

  • Zoro # G201838959


product price:  $78.65
/pk 10, $7.87/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
Yes
Earplug Size
S
Earplug Material
Foam/Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM3101103
Zoro #
G201838959
UPC #
80529100528
Country of Origin
United States

Dimensions

Earplug Size
S

Details

Item
Classic Uncorded Earplugs
Noise Reduction Rating
33 dB
Earplug Color
Yellow
Reusability
Yes
Earplug Material
Foam/Polyvinyl Chloride (PVC)
Standards
TAA; ANSI S3.19-1974
Features
Moisture Resistant; Non-flammable; Flame Resistant; Noise Reduction; Electrically Insulated

Description

Uncorded earplugs for smaller ears are made of nonflammable, dermatologically safe foam. PVC foam is nonirritating. Slow-recovery, low-pressure foam conforms to the shape of the ear canal for enhanced comfort and wearability. Moisture-resistance helps maintain a consistent expansion time, even in humid environments. NRR 29-decibel earplugs are 7 percent smaller than the 3M Classic earplug (and the same length) to fit comfortably in smaller ears. They are also tested to ANSI S3.19-1974.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.