
Yes Foam/Thermoplastic Cone Shape, 32 dB, Gray
Mfr # 7000127181
Zoro # G802595510
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32 dB
Earplug Color
Gray
Reusability
Yes
Earplug Shape
Cone
Earplug Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000127181
Zoro #
G802595510
UPC #
93045929528
Country of Origin
China
Dimensions
Earplug Size
Regular
Details
Noise Reduction Rating
32 dB
Earplug Color
Gray
Reusability
Yes
Cord Options
Corded
Earplug Shape
Cone
Earplug Material
Foam/Thermoplastic
Pairs Per Package
120
Description
3M Skull screws corded earplugs p1301, 120 pairs grab the attention of your young workers with these radically designed push-to-fit corded foam earplugs, And help boost hearing proection and compliance at the same time. features: tough look of threaded metal, But feel of soft foam push-to-fit style means no earplug roll-down required foam tips stay clean, Even when your hands are dirty noise reduction rating nrr of 30 db csa class al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.