
Yes Molded Rubberized Foam; Plastic Flanged Shape, 25 dB, Yellow/Blue, 50 PK
Mfr # 7000002322
Zoro # G603665856
product price: $160.65
/pk 50, $3.21/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Yellow/Blue
Reusability
Yes
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000002322
Zoro #
G603665856
UPC #
80529400017
Country of Origin
United States
Dimensions
Earplug Size
One Size Fits Most
Details
Noise Reduction Rating
25 dB
Earplug Color
Yellow/Blue
Reusability
Yes
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Molded Rubberized Foam; Plastic
Features
Blue Cords/Carry Cases
Standards
ISO 9000 Certified
Description
Premolded triple-flange earplug design inserts easily. Washable and reusable. Test compatible with 3M E-A-Rfit validation system.
- Excellent hearing-protection performance with improved hygiene and comfort.
- Triple-flange design for easy fit and a more effective noise-blocking seal.
- Flexi-fit stem and no-roll tips-insert the plugs without touching the tips.
- Washable and reusable (handwash with soap and water only).
- Compatible with the 3MTM E-A-RfitTM Dual-Ear Validation System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.