Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yes Polymer UltraFit Corded Earplugs, 25 dB, Yellow, 100 PK

  • Mfr # MMM3404004

  • Zoro # G801838342


product price: $203.99
/pk 100, $2.04/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Yes
Earplug Material
Polymer
Features
Comfortable; Washable; Dielectric; Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM3404004
Zoro #
G801838342
UPC #
80529400031
Country of Origin
United States

Details

Item
UltraFit Corded Earplugs
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Yes
Earplug Material
Polymer
Features
Comfortable; Washable; Dielectric; Disposable
Standards
CSA Class AL
Cord Material - Hearing Protection
Vinyl Cord

Description

E-A-R UltraFit corded earplugs feature a proprietary, pre-molded, triple-flange design that fits comfortably in most ear canals. No rolling or sizing needed to get a comfortable, protective fit. You can use these durable earplugs again and again, reducing waste. Soft, elastomeric polymer is washable and reusable. Poly bag keeps each pair of earplugs available or accessible for reuse. Single size fits comfortably in most ear canals. Noise Reduction Rating (NRR) is 25 decibels CSA Class AL. Corded earplugs are test-compatible with 3M E-A-Rfit Validation System.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.