Shop 3M
See all product information
Create Account
Zero Gas Cyl, Wht, 3M
- Mfr # -500608
- Zoro # G2451707
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
System Type
SAR System
Brand and Series
3M(TM)
For Use With
3M Air Panels, Carbon Monoxide Monitor
Color
White
Standards
ANSI, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- -500608
- Zoro #
- G2451707
- UPC #
- -
- Country of Origin
- United States
- Item
- Zero Gas Cylinder
- System Type
- SAR System
- Brand and Series
- 3M(TM)
- For Use With
- 3M Air Panels, Carbon Monoxide Monitor
- Color
- White
- Standards
- ANSI, OSHA
- Compatible with Brand
- 3M
- Compatible with Manufacturer Part Number
- 529-04-49
- Series
- Supplied Air
- Wire Color
- White
- Compatible Product Type
- 3M Air Panels, Carbon Monoxide Monitor
Description
Zero Gas Cylinder, For Use With 3M Air Panels, Carbon Monoxide Monitor, Supplied Air, Compatible with Brand 3M, Compatible with Manufacturer Part Number 529-04-49, Includes Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.