Zero Gas Cyl, Wht, 3M
- Mfr # -500609
- Zoro # G2451795
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Zero Gas
Series
Supplied Air
For Use With
3M Air Panels, Carbon Monoxide Monitor
Standards
ANSI, OSHA
Compatible with Brand
3M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- -500609
- Zoro #
- G2451795
- UPC #
- -
- Country of Origin
- United States
- Item
- Zero Gas Cylinder
- Cylinder Type
- Zero Gas
- Series
- Supplied Air
- For Use With
- 3M Air Panels, Carbon Monoxide Monitor
- Standards
- ANSI, OSHA
- Compatible with Brand
- 3M
- Brand and Series
- 3M(TM)
- Color
- White
- System Type
- SAR System
- Compatible with Manufacturer Part Number
- V-100
- Wire Color
- White
- Compatible Product Type
- 3M Air Panels, Carbon Monoxide Monitor
Description
Zero Gas Cylinder, For Use With 3M Air Panels, Carbon Monoxide Monitor, Supplied Air, Compatible with Brand 3M, Compatible with Manufacturer Part Number V-100, Includes Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.