Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extendable Utility Pole, 16.5" to 22.8"

  • Mfr # 3HAND 15.7 HD -- 3-H LITTLE

  • Zoro # G4076274


product price: $52.99
/ea

Key Features

Material
Steel; ABS
Color
Black/Red
Includes
(2) 6 in x 6 in Feet
Height
22.8 in
For Use With
Dust Barrier; Bracing; Supporting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HAND 15.7 HD -- 3-H LITTLE
Zoro #
G4076274
UPC #
663807980199
Country of Origin
China

Dimensions

Height
22.8 in
Width
1 3/16 in
Minimum Extension Height
16.5 in
Maximum Extension Height
22.8 in

Details

Material
Steel; ABS
Color
Black/Red
Item
Extendable Utility Pole
Includes
(2) 6 in x 6 in Feet
For Use With
Dust Barrier; Bracing; Supporting
Pole Type
Telescoping
Application
Support Kitchen Cabinets During Installation
Features
Extendable
Product Type
Telescoping Pole

Description

Extendable Utility Pole, Material Steel; ABS, Maximum Extension Height 22.8 in, Minimum Extension Height 16.5 in, Width 1 3/16 in, Color Black/Red, Includes (2) 6 in x 6 in Feet, For Use With Dust Barrier; Bracing; Supporting, Application Support Kitchen Cabinets During Installation, Features Extendable, Height 22.8 in, Pole Type Telescoping, Product Type Telescoping Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.