Shop 3X CHEMISTRY
See all product information
Create Account
373 High Solids Single Coat Aerosol Paint - Gloss Black
Mfr # 373
Zoro # G602503340
product price:Â $19.39
/eaKey Features
Color
White
Color Family
Whites
Sheen
Gloss
Paint and Primer Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 373
- Zoro #
- G602503340
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- White
- Color Family
- Whites
- Sheen
- Gloss
- Paint and Primer Finish
- Gloss
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.