Shop 4-SEASONS
See all product information
Create Account
AC Compressor with Clutch for 1994-2003 International 4700
- Mfr # 57133
- Zoro # G024186411
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Length
6 in
Height
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57133
- Zoro #
- G024186411
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.5 in
- Length
- 6 in
- Height
- 2.3 in
Description
Features Tested for noise, vibration, durability, vacuum decay, and pressure decay to ensure no leaks and longer life. Contains R-12/R-134a compatible gaskets, o-rings, or seals to properly replace the product. Compatibility 1994-2003 International 4700.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.