Shop 4-SEASONS
See all product information
Create Account
AC Compressor with Clutch for 2005-2007 Ford Escape
- Mfr # 68144
- Zoro # G324197070
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
5 in
Height
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68144
- Zoro #
- G324197070
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
Dimensions
- Width
- 5 in
- Height
- 4.9 in
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Features All compressors go through sophisticated testing and leak test processes. Includes specific electrical connector to eliminate splicing. Compatibility 2005-2007 Ford Escape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.